Motion
80B26
Stock Bore Sprocket - 80 / 1 in, B Hub, 26 Teeth, Steel Material
Mi Item #00165487
MFR #80B26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 26 Teeth, Steel Material
Mi Item #00165487
MFR #80B26

Mfr description
80B26 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.7500 in
  • Hub Projection
    1.4218 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    8.8400 in
  • Pitch Diameter
    8.2960 in
  • Tooth Width
    0.5750 in
  • Weight
    15.11 lbs

Details

  • Bore Range
    1.0000 to 3.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    80B26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289319596
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319596
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)