Motion
LF1873TAB SS-7.5IN

REXNORD INC
LF1873TAB SS-7.5IN

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
MI ITEM #00165565
MFR #LF1873TAB SS-7.5IN
Price$140.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB SS-7.5IN

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
MI ITEM #00165565
MFR #LF1873TAB SS-7.5IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$140.24/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.21 lbs
  • Weight per Foot
    1.72 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    698210695217

Overview

Mfr description
LF1873TAB SS-7.5IN 7.5 INCH WIDE
  • LF1873TAB 7.5 Inch Wide TableTop Chain With Stainless Steel Base Chain and Top Plates Molded in Tan Low Friction Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text