Motion
80B38
Stock Bore Sprocket - 80 / 1 in, "B" Hub, 38 Teeth, 1.1875 in Stock Bore, Steel Material
Mi Item #00165591
MFR #80B38
Price$319.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, "B" Hub, 38 Teeth, 1.1875 in Stock Bore, Steel Material
Mi Item #00165591
MFR #80B38

Mfr description
80B38 SB 1-3/16 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.44/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Caliper Diameter
    11.4850 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    12.6700 in
  • Pitch Diameter
    12.1100 in
  • Tooth Width
    0.5750 in
  • Weight
    22.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039316745
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    38
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)