Motion
80B40
Stock Bore Sprocket - 80 / 1 in, B Hub, 40 Teeth, Steel Material
MI ITEM #00165601
MFR #80B40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 40 Teeth, Steel Material
MI ITEM #00165601
MFR #80B40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80B40 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    40
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.2500 to 3.2500 in
  • Length Through Bore
    2.0000 in
  • Pitch Type
    Single
  • Hub Diameter
    4.7500 in
  • Hub Type
    B
  • Hub Projection
    1.4219 in
  • Outside Diameter
    13.3100 in
  • Pitch Diameter
    12.7460 in
  • Maximum Bore Diameter
    3.2500 in
  • Tooth Width
    0.575 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    80B40
  • Manufacturer Upc Number
    662289170470
  • UPC_NO
    662289170470
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    27.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text