Motion
80B40

DODGE
80B40

Stock Bore Sprocket - 80 / 1 in, B Hub, 40 Teeth, Steel Material
Mi Item #00165603
MFR #80B40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80B40

Stock Bore Sprocket - 80 / 1 in, B Hub, 40 Teeth, Steel Material
Mi Item #00165603
MFR #80B40

Mfr description
80B40 SPKT 105127
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    12.7324 in
  • Tooth Width
    0.5750 in
  • Weight
    22.90 lbs

Details

  • Bore Range
    1.1875 to 3.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475056972
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475056972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)