Motion
80B48
Stock Bore Sprocket - 80 / 1 in, B Hub, 48 Teeth, Steel Material
MI ITEM #00165657
MFR #80B48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 48 Teeth, Steel Material
MI ITEM #00165657
MFR #80B48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    14.6648 in
  • Hub Diameter
    4-3/4 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    15.857 in
  • Pitch Diameter
    15.2898 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    15.86 in
  • Storage Dimension Width
    15.86 in
  • Tooth Width
    0.575 in
  • Weight
    35.52 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950021454
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950021454

Overview

Mfr description
80B48 SPKT
  • B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text