Motion
80B48
Stock Bore Sprocket - 80 / 1 in, "B" Hub, 48 Teeth, 1.2500 in Stock Bore, Steel Material
MI ITEM #00165661
MFR #80B48
Your Price$325.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, "B" Hub, 48 Teeth, 1.2500 in Stock Bore, Steel Material
MI ITEM #00165661
MFR #80B48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$325.55/each(List $390.67)

Overview

Mfr description
80B48 SB 1-1/4 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.2500 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    5.2500 in
  • Hub Type
    B
  • Outside Diameter
    15.8600 in
  • Caliper Diameter
    14.6650 in
  • Pitch Diameter
    15.2900 in
  • Maximum Bore Diameter
    3.2500 in
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    97039316844
  • UPC_NO
    097039316844
  • Weight
    31.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text