Motion
80B49
Stock Bore Sprocket - 80 / 1 in, B Hub, 49 Teeth, Steel Material
Mi Item #00165666
MFR #80B49
Price$438.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 49 Teeth, Steel Material
Mi Item #00165666
MFR #80B49

Mfr description
80B49 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.72/each

Specifications

Dimensions

  • Caliper Diameter
    14.9750 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    16.1800 in
  • Pitch Diameter
    15.6080 in
  • Tooth Width
    0.5750 in
  • Weight
    32.80 lbs

Details

  • Bore Range
    1.2500 to 3.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    097039316851
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    49
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039316851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)