Motion
80B54
Stock Bore Sprocket - 80 / 1 in, B Hub, 54 Teeth, Steel Material
MI ITEM #00165678
MFR #80B54
Your Price$387.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 54 Teeth, Steel Material
MI ITEM #00165678
MFR #80B54

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$387.51/each(List $500.23)

Overview

Mfr description
80B54 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    B
  • Number Of Teeth
    54
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.2500 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    5-1/4 in
  • CAD Drawing
  • Hub Type
    B
  • Outside Diameter
    17.769 in
  • Caliper Diameter
    16.5734 in
  • Pitch Diameter
    17.1984 in
  • Maximum Bore Diameter
    3.5000 in
  • Chain Number
    80
  • Tooth Width
    0.575 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    17.77 in
  • Storage Dimension Width
    17.77 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950021553
  • UPC_NO
    697950021553
  • Manufacturer Catalog
  • Weight
    44.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text