Overview
Mfr description
80B60 SPKT
- Larger Hub Diameter Allows Larger Bore Capacity
- Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
- Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
- Made with Minimum bore, no keyseat or setscrew
- This can be bored to size with keyseat and setscrew for a reasonable extra charge
Specifications
- Chain Number & Pitch80 / 1 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth60
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Length Through Bore1.9375 in
- Pitch TypeSingle
- Hub Diameter5.2500 in
- Hub TypeB
- Outside Diameter19.6800 in
- Pitch Diameter19.1070 in
- Maximum Bore Diameter3.5000 in
- Tooth Width0.5750 in
- Manufacturer Catalog Number1123900
- Manufacturer Upc Number662289290499
- UPC_NO662289290499
- Manufacturer Catalog
- Weight52.24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data