Motion
80C76
Stock Bore Sprocket - 80 / 1 in, C Hub, 76 Teeth, Steel Material
MI ITEM #00165709
MFR #80C76
Your Price$800.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, C Hub, 76 Teeth, Steel Material
MI ITEM #00165709
MFR #80C76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$800.53/each(List $960.64)

Overview

Mfr description
80C76 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    C
  • Number Of Teeth
    76
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    3.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    6-1/4 in
  • CAD Drawing
  • Hub Type
    C
  • Outside Diameter
    24.778 in
  • Caliper Diameter
    23.5734 in
  • Pitch Diameter
    24.1984 in
  • Maximum Bore Diameter
    4.2500 in
  • Chain Number
    80
  • Tooth Width
    0.575 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    24.78 in
  • Storage Dimension Width
    24.78 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950021751
  • UPC_NO
    697950021751
  • Manufacturer Catalog
  • Weight
    87.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text