Overview
Mfr description
80C80 SB 1-3/8
Specifications
- Chain Number & Pitch80 / 1 in
- Product TypeStock Bore Sprockets
- Hub StyleC
- Number Of Teeth80
- Bore TypeRough Stock Bore
- Hardened TeethNon-Hardened Teeth
- Hub TypeC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data