Motion
80C90
Stock Bore Sprocket - 80 / 1 in, C Hub, 90 Teeth, Steel Material
MI ITEM #00165723
MFR #80C90
List Price$1,261.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, C Hub, 90 Teeth, Steel Material
MI ITEM #00165723
MFR #80C90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,261.21/each for your price

Overview

Mfr description
80C90 SPK ROLLER C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    C
  • Number Of Teeth
    90
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    3.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • CAD Drawing
  • Hub Type
    C
  • Outside Diameter
    29.236 in
  • Caliper Diameter
    28.0287 in
  • Pitch Diameter
    28.6537 in
  • Maximum Bore Diameter
    4.2500 in
  • Chain Number
    80
  • Tooth Width
    0.575 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    29.24 in
  • Storage Dimension Width
    29.24 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950021836
  • UPC_NO
    697950021836
  • Manufacturer Catalog
  • Weight
    106.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text