Motion
80C96
Stock Bore Sprocket - 80 / 1 in, C Hub, 96 Teeth, Steel Material
MI ITEM #00165727
MFR #80C96
Your Price$1,151.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, C Hub, 96 Teeth, Steel Material
MI ITEM #00165727
MFR #80C96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,151.75/each(List $1,301.31)

Overview

Mfr description
80C96 SPK ROLLER C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    C
  • Number Of Teeth
    96
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    3.5000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    6-1/4 in
  • CAD Drawing
  • Hub Type
    C
  • Outside Diameter
    31.147 in
  • Caliper Diameter
    29.9382 in
  • Pitch Diameter
    30.5632 in
  • Maximum Bore Diameter
    4.2500 in
  • Chain Number
    80
  • Tooth Width
    0.575 in
  • Storage Dimension Height
    3.5 in
  • Storage Dimension Length
    31.15 in
  • Storage Dimension Width
    31.15 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950021867
  • UPC_NO
    697950021867
  • Manufacturer Catalog
  • Weight
    117.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text