Motion
100B8
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 8 Teeth, Steel Material
Mi Item #00165738
MFR #100B8
Price$83.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 8 Teeth, Steel Material
Mi Item #00165738
MFR #100B8

Mfr description
100B8 SPKT
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.55/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    2.0164 in
  • Hub Diameter
    2.4375 in
  • Length Through Bore
    1.8750 in
  • Maximum Bore Diameter
    1.25 in
  • Outside Diameter
    3.7680 in
  • Pitch Diameter
    3.2664 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    3.77 in
  • Storage Dimension Width
    3.77 in
  • Tooth Width
    0.692 in
  • Weight
    2.30 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Number Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950022611
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    8
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950022611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)