Motion
100B9
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 9 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00165749
MFR #100B9
Price$126.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 9 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00165749
MFR #100B9

Mfr description
100B9 SB 1 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.45/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    2.8490 in
  • Hub Diameter
    2.8130 in
  • Length Through Bore
    1.8750 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.1800 in
  • Pitch Diameter
    3.6550 in
  • Tooth Width
    0.6920 in
  • Weight
    3.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317056
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    9
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)