Motion
100B10

DODGE
100B10

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00165753
MFR #100B10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100B10

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 10 Teeth, Steel Material
MI ITEM #00165753
MFR #100B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    3.9789 in
  • Tooth Width
    0.6920 in
  • Weight
    4.15 lbs

Details

  • Bore Range
    1.0000 to 1.8750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475058525
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475058525

Overview

Mfr description
100B10 SPKT 105366

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text