Motion
LF1873TAB SS-3.25IN

REXNORD INC
LF1873TAB SS-3.25IN

Table Top Chain - Stainless Steel, Side Flexing, 3.250 in Width, 0.7500 in Pitch
Mi Item #00165764
MFR #LF1873TAB SS-3.25IN
Price$112.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1873TAB SS-3.25IN

Table Top Chain - Stainless Steel, Side Flexing, 3.250 in Width, 0.7500 in Pitch
Mi Item #00165764
MFR #LF1873TAB SS-3.25IN

Mfr description
LF1873SSK325 LF1873TSSK3.25
  • LF1873TAB 3.25 Inch Wide TableTop Chain With Stainless Steel Base Chain and Top Plates Molded in Tan Low Friction Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.46/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    12 in
  • Pin Diameter
    0.2 in
  • Weight
    0.18 lbs
  • Weight per Foot
    1.41 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    698210695187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)