Motion
100B13
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 13 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00165795
MFR #100B13
Price$132.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 13 Teeth, 1.0000 in Stock Bore, Steel Material
Mi Item #00165795
MFR #100B13

Mfr description
100B13 SB 1 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.48/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    4.4350 in
  • Hub Diameter
    3.8750 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    5.8200 in
  • Pitch Diameter
    5.2240 in
  • Tooth Width
    0.6920 in
  • Weight
    6.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317094
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)