Motion
100B15

BROWNING
100B15

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00165807
MFR #100B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100B15

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00165807
MFR #100B15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100B15 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.0000 to 3.0000 in
  • Length Through Bore
    1.7500 in
  • Hub Diameter
    4.5000 in
  • Hub Type
    B
  • Hub Projection
    1.0625 in
  • Outside Diameter
    6.6300 in
  • Pitch Diameter
    6.0120 in
  • Maximum Bore Diameter
    3.0000 in
  • Tooth Width
    0.6920 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    100B15
  • Manufacturer Upc Number
    662289170609
  • UPC_NO
    662289170609
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    9.41 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text