Motion
100B16

DODGE
100B16

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 16 Teeth, Steel Material
Mi Item #00165819
MFR #100B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100B16

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 16 Teeth, Steel Material
Mi Item #00165819
MFR #100B16

Mfr description
100B16 SPKT 105137
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    6.3662 in
  • Tooth Width
    0.6920 in
  • Weight
    9.85 lbs

Details

  • Bore Range
    1.2500 to 3.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475057078
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475057078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)