Motion
100B19

BROWNING
100B19

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00165847
MFR #100B19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100B19

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00165847
MFR #100B19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100B19 SPKT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4-1/2 in
  • Hub Type
    B
  • Hub Projection
    1-5/16 in
  • Outside Diameter
    8.2400 in
  • Pitch Diameter
    7.595 in
  • Maximum Bore Diameter
    3 in
  • Tooth Width
    0.692 in
  • UPC_NO
    662289180639
  • Weight
    14.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text