Motion
100B19

DODGE
100B19

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00165849
MFR #100B19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100B19

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 19 Teeth, Steel Material
MI ITEM #00165849
MFR #100B19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100B19 SPKT 105140

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    19
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.2500 to 3.0000 in
  • Hub Type
    B
  • Pitch Diameter
    7.5599 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    782475057108
  • UPC_NO
    782475057108
  • Weight
    13.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text