Overview
Mfr description
100B20 SPKT 105141
Specifications
- Chain Number & Pitch100 / 1-1/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth20
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Bore Range1.2500 to 3.0000 in
- Hub TypeB
- Pitch Diameter7.9577 in
- Tooth Width0.6920 in
- Manufacturer Upc Number782475057115
- UPC_NO782475057115
- Weight14.20 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data