Motion
100B21

BROWNING
100B21

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00165872
MFR #100B21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100B21

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #00165872
MFR #100B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.5000 in
  • Hub Projection
    1.3125 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    9.0400 in
  • Pitch Diameter
    8.3870 in
  • Tooth Width
    0.692 in
  • Weight
    15.95 lbs

Details

  • Bore Range
    1.3125 to 3.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    100B21
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289160693
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289160693

Overview

Mfr description
100B21 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text