Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100B23

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 23 Teeth, Steel Material
MI ITEM #00165894
MFR #100B23

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
100B23 SPKT 105367

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.2500 to 3.0000 in
  • Hub Type
    B
  • Pitch Diameter
    9.1514 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    782475058532
  • UPC_NO
    782475058532
  • Weight
    20.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text