Motion
100B26

DODGE
100B26

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 26 Teeth, Steel Material
MI ITEM #00165921
MFR #100B26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100B26

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 26 Teeth, Steel Material
MI ITEM #00165921
MFR #100B26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100B26 SPKT 105145

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.2500 to 3.3125 in
  • Hub Type
    B
  • Pitch Diameter
    10.3451 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    782475057153
  • UPC_NO
    782475057153
  • Weight
    22.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text