Motion
100B30

BROWNING
100B30

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00165937
MFR #100B30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100B30

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00165937
MFR #100B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100B30 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.2500 to 3.3125 in
  • Length Through Bore
    2.0000 in
  • Hardened Teeth
    With Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    5.0000 in
  • Hub Type
    B
  • Hub Projection
    1.3125 in
  • Outside Diameter
    12.6400 in
  • Pitch Diameter
    11.9580 in
  • Maximum Bore Diameter
    3.3125 in
  • Tooth Width
    0.692 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    100B30
  • Manufacturer Upc Number
    662289319664
  • UPC_NO
    662289319664
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    28.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text