Motion
100B30
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 30 Teeth, 1.2500 in Stock Bore, Steel Material
MI ITEM #00165945
MFR #100B30
Your Price$395.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 30 Teeth, 1.2500 in Stock Bore, Steel Material
MI ITEM #00165945
MFR #100B30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$395.69/each(List $435.59)

Overview

Mfr description
100B30 SB 1-1/4 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.2500 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    5.0000 in
  • Hub Type
    B
  • Outside Diameter
    12.6400 in
  • Caliper Diameter
    11.2090 in
  • Pitch Diameter
    11.9590 in
  • Maximum Bore Diameter
    3.3130 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039317254
  • UPC_NO
    097039317254
  • Weight
    26.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text