Motion
100B32

BROWNING
100B32

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 32 Teeth, Steel Material
MI ITEM #00165952
MFR #100B32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100B32

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 32 Teeth, Steel Material
MI ITEM #00165952
MFR #100B32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.0000 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    13.4400 in
  • Pitch Diameter
    12.7530 in
  • Tooth Width
    0.6920 in
  • Weight
    30.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1124205
  • Manufacturer Upc Number
    662289150755
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289150755

Overview

Mfr description
100B32 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
  • Made with Minimum bore, no keyseat or setscrew
  • This can be bored to size with keyseat and setscrew for a reasonable extra charge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text