Motion
100B32

DODGE
100B32

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 32 Teeth, Steel Material
Mi Item #00165954
MFR #100B32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100B32

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 32 Teeth, Steel Material
Mi Item #00165954
MFR #100B32

Mfr description
100B32 SPKT 105147
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    12.7324 in
  • Tooth Width
    0.6920 in
  • Weight
    33.00 lbs

Details

  • Bore Range
    1.2500 to 3.3125 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475057177
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475057177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)