Motion
100B35

BROWNING
100B35

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 35 Teeth, Steel Material
Mi Item #00165961
MFR #100B35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100B35

Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 35 Teeth, Steel Material
Mi Item #00165961
MFR #100B35

Mfr description
100B35 SPKT
  • Larger Hub Diameter Allows Larger Bore Capacity
  • Maximum Bore Shown will accommodate standard keyways and setscrews over keyway
  • Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.0000 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    14.6400 in
  • Pitch Diameter
    13.9450 in
  • Tooth Width
    0.6920 in
  • Weight
    34.55 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1124213
  • Manufacturer Upc Number
    662289280780
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289280780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)