Motion
100B42
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 42 Teeth
Mi Item #00166002
MFR #100B42
Price$710.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 42 Teeth
Mi Item #00166002
MFR #100B42

Mfr description
100B42 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.03/each

Specifications

Dimensions

  • Caliper Diameter
    15.9780 in
  • Hub Diameter
    5.0000 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.3130 in
  • Outside Diameter
    17.4300 in
  • Pitch Diameter
    16.7280 in
  • Tooth Width
    0.6920 in
  • Weight
    49.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317308
  • Number Of Teeth
    42
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)