Motion
100C54
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 54 Teeth, Steel Material
Mi Item #00166024
MFR #100C54
Price$932.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 54 Teeth, Steel Material
Mi Item #00166024
MFR #100C54

Mfr description
100C54 SPK ROLLER C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.88/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Caliper Diameter
    20.748 in
  • Hub Diameter
    6 in
  • Length Through Bore
    3.2500 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    22.212 in
  • Pitch Diameter
    21.498 in
  • Storage Dimension Height
    3.25 in
  • Storage Dimension Length
    22.21 in
  • Storage Dimension Width
    22.21 in
  • Tooth Width
    0.692 in
  • Weight
    78.00 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950023663
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950023663
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)