Motion
100C60
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 60 Teeth, Steel Material
Mi Item #00166037
MFR #100C60
Price$1,142.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 60 Teeth, Steel Material
Mi Item #00166037
MFR #100C60

Mfr description
100C60 SB 1-3/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,142.19/each

Specifications

Dimensions

  • Caliper Diameter
    23.1340 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    3.2500 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    24.6000 in
  • Pitch Diameter
    23.8840 in
  • Tooth Width
    0.6920 in
  • Weight
    107.00 lbs

Details

  • Bore Range
    1.2500 to 4.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Upc Number
    097039317346
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)