Motion
100C70
Stock Bore Sprocket - 100 / 1-1/4 in, "C" Hub, 70 Teeth
MI ITEM #00166043
MFR #100C70
List Price$1,401.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, "C" Hub, 70 Teeth
MI ITEM #00166043
MFR #100C70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,401.96/each for your price

Overview

Mfr description
100C70 SB 1-1/2 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "C"
  • Number Of Teeth
    70
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    3.7500 in
  • Hub Diameter
    7.0000 in
  • Hub Type
    C
  • Outside Diameter
    28.5800 in
  • Caliper Diameter
    27.1110 in
  • Pitch Diameter
    27.8610 in
  • Maximum Bore Diameter
    5.2500 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039317353
  • UPC_NO
    097039317353
  • Weight
    138.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text