Motion
100C72
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 72 Teeth, Steel Material
Mi Item #00166048
MFR #100C72
Price$1,570.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 72 Teeth, Steel Material
Mi Item #00166048
MFR #100C72

Mfr description
100C72 SB 1-1/2 HT W100 (2PCS #16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,570.15/each

Specifications

Dimensions

  • Caliper Diameter
    27.9080 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    5.2500 in
  • Outside Diameter
    29.3800 in
  • Pitch Diameter
    28.6570 in
  • Tooth Width
    0.6920 in
  • Weight
    151.00 lbs

Details

  • Bore Range
    1.5000 to 5.2500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Upc Number
    097039317360
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)