Motion
120B10
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 10 Teeth, 1.3750 in Stock Bore, Steel Material
MI ITEM #00166077
MFR #120B10
Your Price$213.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 10 Teeth, 1.3750 in Stock Bore, Steel Material
MI ITEM #00166077
MFR #120B10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$213.48/each(List $245.51)

Overview

Mfr description
120B10 SB 1-3/8 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    1.3750 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Diameter
    3.7500 in
  • Hub Type
    B
  • Outside Diameter
    5.5200 in
  • Caliper Diameter
    3.9790 in
  • Pitch Diameter
    4.8540 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.9240 in
  • Manufacturer Upc Number
    97039317421
  • UPC_NO
    097039317421
  • Weight
    7.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text