Motion
120B11

BROWNING
120B11

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 11 Teeth, Steel Material
Mi Item #00166084
MFR #120B11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120B11

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 11 Teeth, Steel Material
Mi Item #00166084
MFR #120B11

Mfr description
120B11 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3.5625 in
  • Hub Projection
    1.2031 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    6.0100 in
  • Pitch Diameter
    5.3240 in
  • Tooth Width
    0.924 in
  • Weight
    7.83 lbs

Details

  • Bore Range
    1.3750 to 2.3750 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120B11
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289230891
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289230891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)