Motion
120B12

BROWNING
120B12

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 12 Teeth, Steel Material
Mi Item #00166094
MFR #120B12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120B12

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 12 Teeth, Steel Material
Mi Item #00166094
MFR #120B12

Mfr description
120B12 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    4.1250 in
  • Hub Projection
    1.2031 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    6.5000 in
  • Pitch Diameter
    5.7960 in
  • Tooth Width
    0.92 in
  • Weight
    10.09 lbs

Details

  • Bore Range
    1.3750 to 2.7500 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120B12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289160914
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289160914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)