Overview
Mfr description
120B13 SPKT 105152
Specifications
- Chain Number & Pitch120 / 1-1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth13
- Bore TypeRough Stock Bore
- Number Of Strands Across1
- MaterialSteel
- Number Of Hubs1
- Bore Range1.3750 to 3.0000 in
- Hub TypeB
- Pitch Diameter6.2070 in
- Tooth Width0.8940 in
- Manufacturer Upc Number782475057221
- UPC_NO782475057221
- Weight13.60 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data