Motion
120B15

DODGE
120B15

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00166123
MFR #120B15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120B15

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 15 Teeth, Steel Material
MI ITEM #00166123
MFR #120B15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120B15 SPKT 105154

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    15
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.2500 to 3.2500 in
  • Hub Type
    B
  • Pitch Diameter
    7.1620 in
  • Tooth Width
    0.8940 in
  • Manufacturer Upc Number
    782475057245
  • UPC_NO
    782475057245
  • Weight
    16.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text