Motion
120B16

BROWNING
120B16

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 16 Teeth, Steel Material
Mi Item #00166130
MFR #120B16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120B16

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 16 Teeth, Steel Material
Mi Item #00166130
MFR #120B16

Mfr description
120B16 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    5.2500 in
  • Hub Projection
    1.4531 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    8.3900 in
  • Pitch Diameter
    7.6890 in
  • Tooth Width
    0.92 in
  • Weight
    19.79 lbs

Details

  • Bore Range
    1.2500 to 3.5000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120B16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289319695
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289319695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)