Motion
120B17

DODGE
120B17

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00166141
MFR #120B17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120B17

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 17 Teeth, Steel Material
MI ITEM #00166141
MFR #120B17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120B17 SPKT 105156

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.3750 to 3.2500 In
  • Hub Type
    B
  • Pitch Diameter
    8.1169 in
  • Tooth Width
    0.8940 in
  • Manufacturer Upc Number
    782475057269
  • UPC_NO
    782475057269
  • Weight
    20.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text