Motion
120B17
Rough Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 17 Teeth, Steel Material
Mi Item #00166146
MFR #120B17
Price$342.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 17 Teeth, Steel Material
Mi Item #00166146
MFR #120B17

Mfr description
120B17 SB 1-1/4 HT
  • Built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$342.73/each

Specifications

Dimensions

  • Hub Diameter
    5-1/4 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    3-1/2 in
  • Outside Diameter
    8.9240 in
  • Pitch Diameter
    8.163 in
  • Tooth Width
    0.924 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)