Motion
120B20

BROWNING
120B20

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00166167
MFR #120B20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120B20

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 20 Teeth, Steel Material
MI ITEM #00166167
MFR #120B20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120B20 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.

Specifications

  • Chain Number & Pitch
    120 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    20
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bore Range
    1.2500 to 3.5000 in
  • Length Through Bore
    2.3750 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    5.2500 in
  • Hub Type
    B
  • Hub Projection
    1.4531 in
  • Outside Diameter
    10.3700 in
  • Pitch Diameter
    9.5890 in
  • Maximum Bore Diameter
    3.5000 in
  • Tooth Width
    0.92 in
  • Number Of Strands
    1
  • Manufacturer Catalog Number
    120B20
  • Manufacturer Upc Number
    662289150984
  • UPC_NO
    662289150984
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    26.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text