Motion
120B24
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 24 Teeth
MI ITEM #00166200
MFR #120B24
Price$580.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 24 Teeth
MI ITEM #00166200
MFR #120B24

Mfr description
120B24 SB 1-1/4 HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$580.23/each

Specifications

Dimensions

  • Caliper Diameter
    10.6170 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    12.2900 in
  • Pitch Diameter
    11.4920 in
  • Tooth Width
    0.9240 in
  • Weight
    33.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039317568
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317568

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)