Motion
120B28

BROWNING
120B28

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 28 Teeth, Steel Material
Mi Item #00166215
MFR #120B28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120B28

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 28 Teeth, Steel Material
Mi Item #00166215
MFR #120B28

Mfr description
120B28 SPKT
  • When you think Sprockets - Think Browning Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge. Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    6.0000 in
  • Hub Projection
    1.5781 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    14.2100 in
  • Pitch Diameter
    13.3970 in
  • Tooth Width
    0.924 in
  • Weight
    48.40 lbs

Details

  • Bore Range
    1.5000 to 4.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    120B28
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289191017
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    662289191017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)