Motion
120B35

DODGE
120B35

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 35 Teeth, Steel Material
Mi Item #00166241
MFR #120B35
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120B35

Stock Bore Sprocket - 120 / 1-1/2 in, B Hub, 35 Teeth, Steel Material
Mi Item #00166241
MFR #120B35

Mfr description
120B35 SPKT 105379
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    16.7113 in
  • Tooth Width
    0.8940 in
  • Weight
    40.10 lbs

Details

  • Bore Range
    1.3750 to 4.1250 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    782475058594
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    782475058594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)