Motion
120C40
Stock Bore Sprocket - 120 / 1-1/2 in, C Hub, 40 Teeth, Steel Material
MI ITEM #00166257
MFR #120C40
Price$964.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 120 / 1-1/2 in, C Hub, 40 Teeth, Steel Material
MI ITEM #00166257
MFR #120C40

Mfr description
120C40 SB 1-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$964.27/each

Specifications

Dimensions

  • Caliper Diameter
    18.2440 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    19.9590 in
  • Pitch Diameter
    19.1190 in
  • Tooth Width
    0.9240 in
  • Weight
    102.00 lbs

Details

  • Bore Range
    1.5000 to 4.0000 in
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Upc Number
    097039317650
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039317650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)